VEST SAFETY SECURITY REFLECT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST SAFETY SECURITY REFLECT BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAW2
  • Mfr. Model # 1YAW2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Security Vest, Size Universal, Colour Blue, Length 16 In., Lime Stripe Color, Vinyl Coated Mesh. Side strap closure with buckle adjust.

Technical Specs

  • Colour Blue
  • Item Security Vest
  • Material Vinyl-Coated Mesh
  • Length 16"
  • Size OSFA
  • Stripe Color Lime
  • Closure Type Adjustable Side Buckles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list