VEST SAFETY MESH POLY LIME UNI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST SAFETY MESH POLY LIME UNI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAC5
  • Mfr. Model # 1YAC5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Safety Vest, Size M/L, Lime, Fits Chest Size 44 to 54 In., Polyester Mesh, Unisex, Length 18 In., hook-and-loop Closure Type, Includes Elastic Side Straps

Technical Specs

  • Item Safety Vest
  • Colour Lime
  • Fits Chest Size 44" - 54"
  • Gender Unisex
  • Standards ANSI Compliant
  • Features Single Radio Mic Tab
  • ANSI Class 2
  • Includes Elastic Side Straps
  • Length 18"
  • Material Polyester
  • Size Medium/Large
  • Closure Type Hook & Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list