!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEST SAFETY INCIDENT POLY RED

VEST SAFETY INCIDENT POLY RED

CONDOR

VEST SAFETY INCIDENT POLY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEST SAFETY INCIDENT POLY RED

VEST SAFETY INCIDENT POLY RED

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR2PDP2
  • Mfr. Model # 2PDP2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Incident Command Vest, Size Universal, Colour Red, Fits Chest Size 20 In., White Stripe Color, Polyester/Cotton, Closure Type Hook and Loop, 3 Pockets, Includes Clear Plastic Holders on Front and Back, Not Included Identification Cards

Technical Specs

  • Item Incident Command Vest
  • Safety Vest Legend Incident Command
  • Vest Size Universal
  • Vest Material Cotton Blend
  • Includes Clear Plastic Holders on Front and Back, Not Included Identification Cards
  • Stripe Colour Silver
  • Safety Vest Colour Red
  • Safety Vest ANSI Class Unrated
  • Vest Closure Type Hook-and-Loop
  • Fits Chest Size 20"
  • Vest Length 22"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list