VEST SAFETY INCIDENT POLY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST SAFETY INCIDENT POLY BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDL9
  • Mfr. Model # 2PDL9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

Incident Command Vest, Size Universal, Colour Blue, Fits Chest Size 20 In., White Stripe Color, Polyester/Cotton, Closure Type Hook and Loop, 3 Pockets, Includes Clear Plastic Holders on Front and Back, Not Included Identification Cards

Technical Specs

  • Item Incident Command Vest
  • Stripe Color White
  • Fits Chest Size 20"
  • Includes Clear Plastic Holders on Front and Back, Not Included Identification Cards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list