Skip Content
VEST SAFETY HAZMAT REFLECT LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST SAFETY HAZMAT REFLECT LIME

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAW4
  • Mfr. Model # 1YAW4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Hazmat Vest, Size Universal, Colour Lime, Length 16 In., Lime Stripe Color, Vinyl Coated Mesh. Side strap closure with buckle adjust.

Technical Specs

  • Colour Lime
  • Item Hazmat Vest
  • Length 16"
  • Material Vinyl-Coated Mesh
  • Size OSFA
  • Closure Type Adjustable Side Buckles
  • Stripe Color Lime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list