Skip Content
VEST QUILTED NAVY XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST QUILTED NAVY XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVT5NY-XS
  • Mfr. Model # WVT5NY-XS
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2311
  • Shipping Weight 1.1 lbs

Product Details

Liner has free-floating diamond stitch pattern. Brass zipper chain. 2 large pockets. Soft rib-knit corduroy collar. Zipper front.

Technical Specs

  • Item Thermal Vest
  • Colour Navy Blue
  • Size X-Small
  • Material Cotton Duck
  • Closure Type Zipper
  • Pockets 2
  • Gender Unisex
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list