Skip Content
VEST QUILTED NAVY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST QUILTED NAVY XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVT5NY-XL
  • Mfr. Model # WVT5NY-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2311
  • Shipping Weight 1.17 lbs

Product Details

Liner has free-floating diamond stitch pattern. Brass zipper chain. 2 large pockets. Soft rib-knit corduroy collar. Zipper front.

Technical Specs

  • Colour Navy Blue
  • Size X-Large
  • Item Thermal Vest
  • Pockets 2
  • Closure Type Zipper
  • Material Cotton Duck
  • Lining Material 100% Nylon
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list