VEST PUBLIC SAFETY POLY LIME 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST PUBLIC SAFETY POLY LIME 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWE6
  • Mfr. Model # 4CWE6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Safety Vest, Size 2XL, Colour Lime, Fits Chest Size 54 In., Length 24 In., Polyester, Closure Type Hook and Loop, ANSI 207-2006

Technical Specs

  • Item Safety Vest
  • Standards ANSI 207-2006
  • Fits Chest Size 54"
  • Stripe Color Plata
  • Features Break Away Shoulders and Sides, 360 Degrees Visibility
  • Safety Vest Item Breakaway Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list