VEST PUB SAFETY REFLCT Y/GRN M/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

VEST PUB SAFETY REFLCT Y/GRN M/XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR24Y976
  • Mfr. Model # 24Y976
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Public Safety Reflective Vest, Size M/L, Colour Lime, Fits Chest Size 42 to 60 In., Length 22 1/2 In., Polyester, Closure Type Zipper, Two Tier Pen/Pencil, 2 Inside Patch Pockets, ANSI 207-2006

Technical Specs

  • Item Public Safety Vest
  • Standards ANSI 207-2006
  • Fits Chest Size 42" - 60"
  • Stripe Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list