VEST PUB SAFETY REFLCT FIRE M/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST PUB SAFETY REFLCT FIRE M/XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR24Y969
  • Mfr. Model # 24Y969
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Public Safety Reflective Vest, ANSI Class 2, Size M/L, Colour Yellow, Fits Chest Size 42 to 60 In., Length 27 In., Red/Silver Stripe Color, Polyester, Closure Type Hook and Loop, Outer Pen/Pencil Holder Pockets, ANSI/ISEA 207-2006 ANSI/ISEA 107-2010 class 2,level 2

Technical Specs

  • Colour Yellow
  • Item Public Safety Vest
  • Length 27"
  • Material Polyester
  • Size Medium/Large
  • Standards ANSI/ISEA 207-2006 ANSI/ISEA 107-2010 Class 2, Level 2
  • Closure Type Hook & Loop
  • Fits Chest Size 42" - 60"
  • Pockets Outer Pen/Pencil Holder
  • ANSI Class 2
  • Stripe Color Red/Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list