Skip Content
VEST PUB SAFETY REFLCT FIRE 2XL/4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST PUB SAFETY REFLCT FIRE 2XL/4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR24Y970
  • Mfr. Model # 24Y970
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Public Safety Reflective Vest, ANSI Class 2, Size 2XL/4XL, Colour Yellow, Fits Chest Size 52 to 64 In., Length 28 In., Red/Silver Stripe Color, Polyester, Closure Type Hook and Loop, Outer Pen/Pencil Holder Pockets, ANSI/ISEA 207-2006 ANSI/ISEA 107-2010 class 2,level 2

Technical Specs

  • Item Public Safety Vest
  • Colour Yellow
  • Length 28"
  • Material Polyester
  • Size 2X-Large/4X-Large
  • Standards ANSI/ISEA 207-2006 ANSI/ISEA 107-2010 Class 2, Level 2
  • Closure Type Hook & Loop
  • Fits Chest Size 52" - 64"
  • Pockets Outer Pen/Pencil Holder
  • ANSI Class 2
  • Stripe Color Red/Silver

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List