VEST POLY MESH TEAR AWAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST POLY MESH TEAR AWAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV532BC
  • Mfr. Model # TV532BC
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2373
  • Shipping Weight 0.34 lbs

Product Details

Standard traffic vest - fluorescent orange mesh tear away, adjustable sides, additional horizontal side reflectives, 5 point tear away, velcro front closure, 2inch yellow reflective stripes, two vertical strips in front, X on the back.

Technical Specs

  • Item Vest, Fluorescent Orange Polyester Flame Resistant
  • Colour Fluorescent Orange
  • Standards CSA Z96-09 Class 1, Level 2
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list