Skip Content
VEST OUTER LAYER THRML WGHT BK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST OUTER LAYER THRML WGHT BK 3XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6463BK-XXXL
  • Mfr. Model # 6463BK-XXXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tough outer shell with DWR finish and PU coating. Fleece lining. Armortex(TM) reinforcement zones in heavy wear areas. Storm flat front. YKK zippers, drawstring waist, reflective accents.

Technical Specs

  • Colour Black
  • Size 3X-Large
  • Item Vest, Outer Layer
  • Closure Type Zipper
  • Length 31"
  • Pockets 5
  • Material Nylon
  • Lining Material Fleece
  • Gender Unisex
  • Fits Chest Size 50" - 53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list