VEST OUTER LAYER THRML WGHT BK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST OUTER LAYER THRML WGHT BK 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6463BK-XXL
  • Mfr. Model # 6463BK-XXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tough outer shell with DWR finish and PU coating. Fleece lining. Armortex(TM) reinforcement zones in heavy wear areas. Storm flat front. YKK zippers, drawstring waist, reflective accents.

Technical Specs

  • Colour Black
  • Item Vest, Outer Layer
  • Size 2X-Large
  • Length 30-1/4"
  • Material Nylon
  • Closure Type Zipper
  • Pockets 5
  • Lining Material Fleece
  • Gender Unisex
  • Fits Chest Size 47" - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list