Skip Content
VEST ORANGE MESH CSA 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST ORANGE MESH CSA 3XL

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALHVVCA-O3X
  • Mfr. Model # HVVCA-O3X
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Orange Arc Flash Rated Hi-Vis Vest. Salisbury's Hi-Vis Vest has an ATPV rating of 5 calcm2 and is constructed from a flame retardant mesh fabric. Vest is CSA standard compliant. Meets ASTM F1506 and ANSI/SEA 107.

Technical Specs

  • Colour Orange
  • Standards ASTM F1506, ANSI/ISEA 107
  • ANSI Class ANSI/ISEA 107
  • Item Vest
  • ATPV Rating 5.0 cal/cm²
  • Traffic Vest Item Arc Flash Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list