VEST MID-WEIGHT FLEECE BLACK XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST MID-WEIGHT FLEECE BLACK XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVF1BL-XS
  • Mfr. Model # WVF1BL-XS
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.0 lbs

Product Details

Fleece Vest - Mid Weight. 100% polyester polar fleece, black. Size: X-Small.

Technical Specs

  • Item Fleece Vest
  • Colour Black
  • Material 100% Polyester Polar Fleece
  • Size X-Small
  • Closure Type Zipper
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list