Skip Content
VEST MID-WEIGHT FLEECE BLACK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST MID-WEIGHT FLEECE BLACK L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVF1BL-L
  • Mfr. Model # WVF1BL-L
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.12 lbs

Product Details

Fleece Vest - Mid Weight. 100% polyester polar fleece, black. Size: Large.

Technical Specs

  • Colour Black
  • Material 100% Polyester Polar Fleece
  • Item Fleece Vest
  • Size Large
  • Gender Unisex
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list