VEST MID-WEIGHT FLEECE BLACK 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST MID-WEIGHT FLEECE BLACK 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWVF1BL6X
  • Mfr. Model # WVF1BL6X
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.0 lbs

Product Details

Fleece Vest - Mid Weight. 100% polyester polar fleece, black. Size: 6X-Large.

Technical Specs

  • Colour Black
  • Size 6X-Large
  • Material 100% Polyester Polar Fleece
  • Item Fleece Vest
  • Closure Type Zipper
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list