Skip Content
VEST MID LAYER THRML WGHT GRY-3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST MID LAYER THRML WGHT GRY-3XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6443GY-XXXL
  • Mfr. Model # 6443GY-XXXL
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Black/Gray
  • Material Polyester
  • Length 10-1/2"
  • Size 3XL
  • Item Field Vest
  • Gender Unisex
  • Fits Chest Size 50" - 53"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list