VEST MID LAYER THRML WGHT BLK-XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST MID LAYER THRML WGHT BLK-XLG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6443BK-XL
  • Mfr. Model # 6443BK-XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Mid-weight fleece. Wicking fabric for multi-climate control. Anti-microbial/anti-odour treatment. 50+ UPF for protection against harmful UV.

Technical Specs

  • Colour Black
  • Size X-Large
  • Item Field Vest
  • Length 10-1/2"
  • Material Polyester
  • Gender Unisex
  • Fits Chest Size 44" - 47"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list