Skip Content
VEST MESH TRAFFIC CSA YELLO 2XL/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST MESH TRAFFIC CSA YELLO 2XL/3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTVCSAM-YW2X3X
  • Mfr. Model # TVCSAM-YW2X3X
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2371
  • Shipping Weight 0.74 lbs

Product Details

Premium series CSA mesh traffic safety vest. High visibility yellow. 100% polyester. Hook and loop front closure and tear-away side strips. Clear nametag pocket. 4 outside pockets and safety D-ring access slot on back. 2" 3M Scotchlite(TM) reflective strips on hi-vis yellow. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09, Class 2, Level 2. Machine washable. 2X-Large/3X-Large.

Technical Specs

  • Colour High Visibility Yellow
  • Standards CSA Z96-09, Class 2, Level 2
  • Gender Unisex
  • Item CSA Safety Vest
  • Stripe Color Silver/Orange
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list