Skip Content
VEST MED HVY HARN TB 1D D2 CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST MED HVY HARN TB 1D D2 CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1107420C
  • Mfr. Model # 1107420C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

Integrated Delta(TM) II harness and work vest in neon yellow and orange allows for simple donning like putting on a jacket. Reflective tape to meet ANSI/ISEA and CSA class 1 and 2. Blue cotton model is ideal for workers in cooler climates. Lightweight fab

Technical Specs

  • Harness Size Universal
  • Front D-Ring No
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Item Hi-Vis Reflective Workvest Harness
  • Colour Yellow
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list