Skip Content
VEST INSULATED KERMEL FR XL BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST INSULATED KERMEL FR XL BLU

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6911XL-BLU
  • Mfr. Model # FA6911XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Length 29.5"
  • Size X-Large
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Closure Type Zipper and Snap
  • Colour Cool Blue
  • Lining Material 50% Kermel, 50% Viscose FR
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz.
  • ATPV Rating EBT = 33.4 cal/cm²
  • Insulated Yes
  • Number of Inside Pockets 2
  • Fits Chest Size 54"
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list