!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEST INSULATED KERMEL FR 3XL BLU

VEST INSULATED KERMEL FR 3XL BLU

TOUGH DUCK

VEST INSULATED KERMEL FR 3XL BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEST INSULATED KERMEL FR 3XL BLU

VEST INSULATED KERMEL FR 3XL BLU

TOUGH DUCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RICFA6911-3XL-BLU
  • Mfr. Model # FA6911-3XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs

Technical Specs

  • ATPV Rating EBT 33.4 cal/cm²
  • Colour Cool Blue
  • Inseam 29-1/2"
  • Number of Outside Pockets 6
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Closure Type Zipper and Snap
  • Fabric Weight 6.4 oz.
  • Item FR Ladies Unlined Coverall
  • Size 3X-Large
  • Fits Chest Size 60"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list