Skip Content
VEST INFANT CLASSIC 20-30LB RD/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST INFANT CLASSIC 20-30LB RD/BK

MUSTANG SURVIVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MUSMV1203-123
  • Mfr. Model # MV1203-123
  • UNSPSC # 53102700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Red, Black
  • Size Infant, 20 - 30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list