VEST HIGH VIS CLASS 2 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HIGH VIS CLASS 2 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAL3
  • Mfr. Model # 1YAL3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 49 In., Length 22 In., Stripe Color Lime/Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item Hi Vis Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 49"
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Features 360 Degree Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • Back Stripe Pattern Chevron
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Length 28"
  • Vest Size Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list