Skip Content
VEST HIGH VIS CLASS 2 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HIGH VIS CLASS 2 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAN7
  • Mfr. Model # 1YAN7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 56 In., Length 25-3/16 In., Stripe Color Silver/Orange, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Standards ANSI-ISEA 107
  • Fits Chest Size 56"
  • Colour Lime
  • Item High Visibility Vest
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Back Stripe Pattern Chevron
  • Vest Closure Type Zipper
  • Vest Length 27"
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list