VEST HI-VIS UNRATED LIME XL/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS UNRATED LIME XL/3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWE4
  • Mfr. Model # 4CWE4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

High Visibility Vest, ANSI Class Unrated, Size XL to 3XL, Colour Lime, Fits Chest Size 64 In., Length 26 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets None

Technical Specs

  • Gender Unisex
  • ANSI Class Unrated
  • Fits Chest Size 64"
  • Colour Lime
  • Stripe Color Silver
  • Item High Visibility Vest
  • Safety Vest Item Traffic Vest
  • Features Finished Edges, Elastic Side Straps
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 0
  • Standards Meets ANSI-ISEA 107-2010
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Length 29"
  • Back Stripe Pattern None
  • Number of Pockets with Closure 0
  • Vest Size 2X-Large/3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list