VEST HI-VIS UNRATED LIME UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS UNRATED LIME UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAC6
  • Mfr. Model # 1YAC6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

High Visibility Vest, ANSI Class Unrated, Size Universal, Colour Lime, Fits Chest Size 44 to 54 In., Length 18 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets None

Technical Specs

  • Gender Unisex
  • Colour Lime
  • Item Safety Vest
  • Fits Chest Size 44" - 54"
  • ANSI Class Unrated
  • Stripe Color Silver
  • Features 1" Reflective Stripe, Elastic Side Straps, Machine Washable
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Standards NOT ANSI RATED
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern None
  • Vest Length 29"
  • Vest Size Universal
  • Number of Pockets with Closure 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list