VEST HI VIS FR CLASS 2 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI VIS FR CLASS 2 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDL2
  • Mfr. Model # 2PDL2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.467 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 32 In., Length 20-4/5 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Technical Specs

  • Features Flame Resistant
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107-2004, ASTM F1506
  • Fits Chest Size 32"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Flame Resistant Vest
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list