Skip Content
VEST HI VIS FR CLASS 2 ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST HI VIS FR CLASS 2 ORANGE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDL3
  • Mfr. Model # 2PDL3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.498 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 33 In., Length 21-3/5 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Technical Specs

  • Colour Orange
  • Standards ANSI-ISEA 107-2004, ASTM F1506
  • Fits Chest Size 33"
  • Item High Visibility Vest
  • Features Flame Resistant
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Traffic Vest Item Flame Resistant Traffic Vest
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list