VEST HI VIS FR CLASS 2 LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI VIS FR CLASS 2 LIME XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDK7
  • Mfr. Model # 2PDK7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size XL, Colour Lime, Fits Chest Size 33 In., Length 22-2/5 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Technical Specs

  • Item High Visibility Vest
  • Fits Chest Size 33"
  • Features Flame Resistant
  • Gender Unisex
  • Standards ANSI-ISEA 107-2004, ASTM F1506
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Flame Resistant Vest
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Closure Type Hook-and-Loop
  • Vest Length 31"
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list