VEST HI VIS FR CLASS 2 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI VIS FR CLASS 2 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PDK9
  • Mfr. Model # 2PDK9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 35 In., Length 24 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2004, ASTM F1506

Technical Specs

  • Features Flame Resistant
  • Standards ANSI-ISEA 107-2004, ASTM F1506
  • Item High Visibility Vest
  • Fits Chest Size 35"
  • Gender Unisex
  • Stripe Color Silver
  • ANSI Class 2
  • Safety Vest Item Flame Resistant Vest
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Length 30"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list