Skip Content
VEST HI-VIS COOL DRY SLEVE LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY SLEVE LIME XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF9
  • Mfr. Model # 4CWF9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size XL, Colour Lime, Fits Chest Size 58 In., Length 29 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 2 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Colour Lime
  • Standards ANSI-ISEA 107
  • Fits Chest Size 58"
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Orange/Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 2
  • Vest Closure Type Hook-and-Loop
  • Vest Material Modacrylic
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list