VEST HI-VIS COOL DRY SLEVE LIME M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY SLEVE LIME M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF7
  • Mfr. Model # 4CWF7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size M, Colour Lime, Fits Chest Size 52 In., Length 28 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 2 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Fits Chest Size 52"
  • Gender Unisex
  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • ANSI Class 3
  • Stripe Color Orange/Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 25"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list