VEST HI-VIS COOL DRY SLEVE LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY SLEVE LIME L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF8
  • Mfr. Model # 4CWF8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size L, Colour Lime, Fits Chest Size 54 In., Length 28 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 2 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Colour Lime
  • ANSI Class 3
  • Fits Chest Size 54"
  • Standards ANSI-ISEA 107
  • Stripe Color Orange/Silver
  • Gender Unisex
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Vest Material Modacrylic
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Stripe Color Family Silver
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list