Skip Content
VEST HI VIS COOL DRY CLSS 2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI VIS COOL DRY CLSS 2 OR 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAJ2
  • Mfr. Model # 1YAJ2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Orange, Fits Chest Size 56 In., Length 25-3/16 In., Stripe Color Lime/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Colour Orange
  • Gender Unisex
  • Fits Chest Size 56"
  • Stripe Color Lime/Silver
  • ANSI Class 2
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Stripe Color Family Orange/Red and Silver
  • Number of Pockets with Closure 0
  • Vest Length 27"
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list