close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
VEST HI VIS COOL DRY CLSS 2 LIME L
- Item # CDR1YAJ4
- Mfr. Model # 1YAJ4
- UNSPSC # 46181507
- CATALOGUE PAGE # N/A
- Shipping Weight 0.55 lbs
Product Details
High Visibility Vest, ANSI Class 2, Size L, Colour Lime, Fits Chest Size 51 In., Length 22-7/8 In., Stripe Color Silver/Orange, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010
Technical Specs
- Colour Lime
- Item High Visibility Vest
- Fits Chest Size 51"
- Gender Unisex
- Standards ANSI-ISEA 107
- Stripe Color Orange/Silver
- ANSI Class 2
- Safety Vest Item Traffic Vest
- Features 360 deg. Visibility
- Number of Pockets (Inside) 3
- Number of Pockets (Outside) 2
- ATPV Rating Not Rated
- Vest Stripe Color Family Orange/Red and Silver
- Vest Closure Type Zipper
- Vest Material Polyester Mesh
- Vest Length 25"
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Vest Size Large
Compliance and Restrictions
-
None