Skip Content
VEST HI VIS COOL DRY CLS 2 LME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI VIS COOL DRY CLS 2 LME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAJ7
  • Mfr. Model # 1YAJ7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 56 In., Length 25-3/16 In., Stripe Color Silver/Orange, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • ANSI Class 2
  • Gender Unisex
  • Standards ANSI-ISEA 107
  • Fits Chest Size 56"
  • Stripe Color Orange/Silver
  • Traffic Vest Item Traffic Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Orange/Red and Silver
  • Number of Pockets with Closure 0
  • Vest Length 26"
  • Back Stripe Pattern U-Block
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list