Skip Content
VEST HI VIS COOL DRY CLS 2 LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI VIS COOL DRY CLS 2 LIME XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAJ5
  • Mfr. Model # 1YAJ5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size XL, Colour Lime, Fits Chest Size 52 In., Length 23-5/8 In., Stripe Color Silver/Orange, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 52"
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Orange/Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 24"
  • Number of Pockets with Closure 0
  • Back Stripe Pattern U-Block
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list