VEST HI-VIS COOL DRY CLASS 3 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS COOL DRY CLASS 3 OR L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAU5
  • Mfr. Model # 1YAU5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size L, Colour Orange, Fits Chest Size 51 In., Length 27-1/2 In., Stripe Color Lime/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Fits Chest Size 51"
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 27"
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list