VEST HI-VIS COOL DRY CLASS 3 LM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CLASS 3 LM XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAV2
  • Mfr. Model # 1YAV2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size XL, Colour Lime, Fits Chest Size 52 In., Length 28-3/8 In., Stripe Color Orange/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Fits Chest Size 52"
  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Orange/Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 24"
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list