VEST HI-VIS COOL DRY CLASS 3 LM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS COOL DRY CLASS 3 LM M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAU9
  • Mfr. Model # 1YAU9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size M, Colour Lime, Fits Chest Size 49 In., Length 26-3/4 In., Stripe Color Orange/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Item High Visibility Vest
  • Colour Lime
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • Fits Chest Size 49"
  • Stripe Color Orange/Silver
  • ANSI Class 3
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list