VEST HI-VIS COOL DRY CLASS 3 LM 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS COOL DRY CLASS 3 LM 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAV4
  • Mfr. Model # 1YAV4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size 3XL, Colour Lime, Fits Chest Size 56 In., Length 29-7/8 In., Stripe Color Orange/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Item High Visibility Vest
  • Fits Chest Size 56"
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Orange/Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 23"
  • Vest Stripe Color Family Orange/Red and Silver
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list