Skip Content
VEST HI VIS COOL DRY CLASS 2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI VIS COOL DRY CLASS 2 OR XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAH9
  • Mfr. Model # 1YAH9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size XL, Colour Orange, Fits Chest Size 52 In., Length 23-5/8 In., Stripe Color Lime/Silver, Material CoolDry(TM Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Orange
  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Fits Chest Size 52"
  • Gender Unisex
  • Stripe Color Lime/Silver
  • ANSI Class 2
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 25"
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list