Skip Content
VEST HI-VIS COOL DRY CL 2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 OR XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GJN5
  • Mfr. Model # 4GJN5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size XL, Colour Orange, Fits Chest Size 54 In., Length 27 In., Stripe Color Silver, Material CoolDry(TM) Polyester Mesh, Closure Type Zipper, Pockets 2 Chest Outside And 2 Lower Inside., Standards Meets ANSI-ISEA 107-2004-Class 2

Technical Specs

  • Item High Visibility Vest
  • Colour Orange
  • Standards ANSI-ISEA 107-2004--Class 2
  • Fits Chest Size 54"
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 3M Reflective Tape, 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Back Stripe Pattern U-Block
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list