VEST HI-VIS COOL DRY CL 2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS COOL DRY CL 2 OR M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GJN3
  • Mfr. Model # 4GJN3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 46 In., Length 26-3/5 In., Stripe Color Silver, Material CoolDry(TM) Polyester Mesh, Closure Type Zipper, Pockets 2 Chest Outside And 2 Lower Inside., Standards Meets ANSI-ISEA 107-2004-Class 2

Technical Specs

  • Item High Visibility Vest
  • Gender Unisex
  • Fits Chest Size 46"
  • Standards ANSI-ISEA 107-2004--Class 2
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 3M Reflective Tape, 360 deg. Visibility
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Vest Closure Type Zipper
  • Vest Length 25"
  • Vest Stripe Color Family Green/Yellow and Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list