VEST HI-VIS COOL DRY CL 2 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 OR L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GJN4
  • Mfr. Model # 4GJN4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 50 In., Length 26-1/2 In., Stripe Color Silver, Material CoolDry(TM) Polyester Mesh, Closure Type Zipper, Pockets 2 Chest Outside And 2 Lower Inside., Standards Meets ANSI-ISEA 107-2004-Class 2

Technical Specs

  • Fits Chest Size 50"
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107-2004--Class 2
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 2
  • Features 3M Reflective Tape, 360 deg. Visibility
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Vest Stripe Color Family Green/Yellow
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Closure Type Zipper
  • Vest Length 24"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list