VEST HI-VIS COOL DRY CL 2 OR 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 OR 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GJN8
  • Mfr. Model # 4GJN8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 4XL, Colour Orange, Fits Chest Size 66 In., Length 28 In., Stripe Color Silver, Material CoolDry(TM) Polyester Mesh, Closure Type Zipper, Pockets 2 Chest Outside And 2 Lower Inside., Standards Meets ANSI-ISEA 107-2004-Class 2

Technical Specs

  • Item High Visibility Vest
  • Gender Unisex
  • Standards ANSI-ISEA 107-2004--Class 2
  • ANSI Class 2
  • Fits Chest Size 66"
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 3M Reflective Tape, 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Material Polyester Mesh
  • Vest Length 28"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size 4X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list