VEST HI-VIS COOL DRY CL 2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 OR 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4GJN7
  • Mfr. Model # 4GJN7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Orange, Fits Chest Size 62 In., Length 28 In., Stripe Color Silver, Material CoolDry(TM) Polyester Mesh, Closure Type Zipper, Pockets 2 Chest Outside And 2 Lower Inside., Standards Meets ANSI-ISEA 107-2004-Class 2

Technical Specs

  • Fits Chest Size 62"
  • ANSI Class 2
  • Item High Visibility Vest
  • Gender Unisex
  • Standards ANSI-ISEA 107-2004--Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Features 3M Reflective Tape, 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 26"
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list